
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IQ-1525BT-BL
Zoro #
G0622355
UPC #
639131315259
Country of Origin
China
Dimensions
Height
6.9"
Width
7.1"
Depth
14"
Details
Features
Microphone, Radio, Carrying Strap, Passive Radiator
Product Type
Speaker System
Portable
Yes
Power Source
Battery
Compatibility
BT Enabled Devices
Description
The Supersonic IQ-1525BT Wireless Bluetooth Speaker is a wireless speaker with rich stereo sound your guests will love at your next gathering. This Blue Bluetooth speaker comes with one 5" and two 2" speakers built in it. The lightweight, portable, full range speaker has a passive radiator that delivers extra bass. This audio system comes with a USB cable, aux cable, carrying strap, and manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.