Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless FM Transmitter with 1.4" Display

  • Mfr # IQ-206BLU

  • Zoro # G721739859


product price: $29.29
/ea

Key Features

Width
1.38 in
Color
Black
Length
2 in
Height
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IQ-206BLU
Zoro #
G721739859
UPC #
639131002067
Country of Origin
China

Dimensions

Width
1.38 in
Length
2 in
Height
3.94 in

Details

Color
Black
Item
Wireless FM Transmitter

Description

The Supersonic Wireless FM Transmitter with a 1.4-inch display is a versatile audio device designed to enhance your music experience. Featuring a large 1.4" screen, this transmitter displays the name of the song and volume level, ensuring you can easily see what's playing at a glance. It supports both USB drives and SD cards (up to 16GB), allowing you to effortlessly plug in your favorite MP3 player, SD/MMC card, or USB flash drive to enjoy your favorite music on the go. The built-in FM transmitter operates within the range of 87.5-108 MHz, enabling you to wirelessly broadcast your music to any FM radio, making it perfect for car use, home stereo systems, or portable speakers. Equipped with an auxiliary input jack, this FM transmitter is compatible with a wide range of audio devices. Whether you're playing MP3/WMA files from your MP3 player or other connected devices, the unit supports seven EQ modes for an enhanced sound experience. With easy-to-use controls such as previous/next track buttons, volume adjustments, frequency selection, and play/pause functionality, you'll have complete control over your music. The rotary joint design ensures convenient and flexible positioning, allowing you to adjust the device for optimal use. Whether you're enjoying music in your car or at home, the Supersonic Wireless FM Transmitter delivers high-quality sound with simplicity and ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.