Air Spring, Frame Mount, 1000 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

  • Mfr # SSF-106-47

  • Zoro # G806155956


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Type
Air Spring
Mounting Type
Frame Mount
Material
Urethane
Color
Black
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF-106-47
Zoro #
G806155956
UPC #
814699004269
Country of Origin
United States

Details

Type
Air Spring
Mounting Type
Frame Mount
Material
Urethane
Color
Black
Load Capacity
1000 lb
Includes
Bellows; Mounting Hardware

Description

Air Spring; Frame Mount; 1000 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.