Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

  • Mfr # SSF-173-40-2

  • Zoro # G406155967


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2600 lb
Color
Blue
Type
Air Spring
Mounting Type
Frame Mount
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSF-173-40-2
Zoro #
G406155967
UPC #
814699009196
Country of Origin
United States

Details

Load Capacity
2600 lb
Color
Blue
Type
Air Spring
Mounting Type
Frame Mount
Material
Urethane
Includes
Bellows; Mounting Hardware

Description

Air Spring; Frame Mount; 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.