Air Spring, Frame Mount, 500 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

  • Mfr # SSF-106-40

  • Zoro # G906155962


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Type
Frame Mount
Material
Urethane
Type
Air Spring
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF-106-40
Zoro #
G906155962
UPC #
814699004245
Country of Origin
United States

Details

Color
Black
Mounting Type
Frame Mount
Material
Urethane
Type
Air Spring
Load Capacity
500 lb
Includes
Bellows; Mounting Hardware

Description

Air Spring; Frame Mount; 500 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.