HELPER SPRINGS Air Spring Frame Mount 1000 Pounds Load Capacity Not To Exceed The Gross Vehicle We

  • Mfr # SSR-204-40

  • Zoro # G908385046


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Type
Air Spring
Material
Urethane
Color
Yellow
Includes
Bellows; Mounting Hardware
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSR-204-40
Zoro #
G908385046
UPC #
814699005211
Country of Origin
United States

Details

Type
Air Spring
Material
Urethane
Color
Yellow
Includes
Bellows; Mounting Hardware
Load Capacity
1000 lb
Mounting Type
Frame Mount

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.