This item is Discontinued.

Supersprings HELPER SPRINGS Air Spring Frame Mount 1800 Pounds Load Capacity Not To Exceed The Gross Vehicle We SSF-204-47

HELPER SPRINGS Air Spring Frame Mount 1800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (Discontinued)

  • Mfr # SSF-204-47
  • Zoro # G608385049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSF-204-47
Zoro #
G608385049
UPC #
814699004238
Country of Origin
United States

Details

Load Capacity
1800 lb
Type
Air Spring
Mounting Type
Frame Mount
Material
Urethane
Includes
Mounting Hardware
Color
Black

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.