Zoro Homepage

HELPER SPRINGS Leaf Spring Design Rear Upper 3 Inch Width 3000 Pound Load Capacity Per Set Not T

  • Mfr # SSA11

  • Zoro # G908385060


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lb
Material
Urethane
Mounting Type
Coil Spring Mount
Color
Black
Type
Leaf Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA11
Zoro #
G908385060
UPC #
814699001039
Country of Origin
United States

Details

Load Capacity
3000 lb
Material
Urethane
Mounting Type
Coil Spring Mount
Color
Black
Type
Leaf Spring

Description

Limited 12 Month Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.