Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

  • Mfr # SSR-313-54

  • Zoro # G606155972


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Frame Mount
Load Capacity
2800 lb
Color
Yellow
Type
Air Spring
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSR-313-54
Zoro #
G606155972
UPC #
814699008915
Country of Origin
United States

Details

Mounting Type
Frame Mount
Load Capacity
2800 lb
Color
Yellow
Type
Air Spring
Material
Urethane
Includes
Mounting Hardware

Description

Yellow Air Spring; Frame Mount; 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.