Zoro Homepage
This item is Discontinued.
Superstratum Mold and Mildew Protectant - 32oz SB-SS-C101-32OZ-TS1

Mold and Mildew Protectant - 32oz (Discontinued)

  • Mfr # SB-SS-C101-32OZ-TS1
  • Zoro # G905174735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-SS-C101-32OZ-TS1
Zoro #
G905174735
UPC #
840472126699
Country of Origin
United States

Dimensions

Size
32 oz

Description

Superstratum is the highest performing mold prevention spray in the world. Powered by cutting-edge smart polymer technology, it protects indoor and outdoor surfaces for up to weeks, months, and years from mold, mildew, algae, and odor-causing microbes. Use mold and mildew protectant to prevent the growth of mold mildew and algae on a wide range of porous and non-porous surfaces. Superstratum’s smart polymer technology features an ability to adapt to the environment where it is applied that defends against surface fungus growth in low & high-traffic areas such as kitchens & bathrooms. The protection doesn’t end there. Superstratum targets areas where mold mildew and algae need to be prevented. This includes areas and property such as inside and outside the home, garages, storage, boats, vehicles, recreation vehicles, vinyl siding, roofing, wall/drywall, basements, and crawl spaces to name a few. Superstratum features an invisible layer of protection that is water-resistant & non-corrosive making it the superior method of mold control regardless of environmental conditions or location applied. Superstratum is a one-of-a-kind mold solution being eco-friendly & harmless for human contact. It's the most effective, safe, and cost-efficient prevention of mold growth and odor. Superstratum is water and abrasion-resistant to extend the quality and life of your indoor/outdoor furniture, equipment and vehicles. Formerly known as Endurance Biobarrier Mold Cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.