Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tires and Wheels, 1,047 lb, Farm Tire

  • Mfr # AM2053

  • Zoro # G309197491


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Tire Size
5.50-16
Tire Type
Farm Tire
Tread Pattern
F2 3Rib
Weight Capacity
1,047 lb
Product Type
Tire Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2053
Zoro #
G309197491
UPC #
811410010608
Country of Origin
China

Dimensions

Tire Size
5.50-16
Outside Diameter
28 in

Details

Tire Type
Farm Tire
Item
Tires and Wheels
Tread Pattern
F2 3Rib
Weight Capacity
1,047 lb
Product Type
Tire Only
Maximum Pressure
56 psi

Description

Tires and Wheels, Tire Type Farm Tire, Outside Diameter 28 in, Tire Size 5.50-16, Weight Capacity 1,047 lb, Tread Pattern F2 3Rib, Maximum Pressure 56 psi, Product Type Tire Only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.