Zoro Homepage

Tires and Wheels, 2,426 lb, Farm Tire

  • Mfr # AM2027

  • Zoro # G009197463


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Tire Size
9.5L-15
Tire Type
Farm Tire
Tread Pattern
I1
Product Type
Tire Only
Maximum Pressure
44 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2027
Zoro #
G009197463
UPC #
811410010660
Country of Origin
China

Dimensions

Tire Size
9.5L-15
Outside Diameter
30 in

Details

Tire Type
Farm Tire
Item
Tires and Wheels
Tread Pattern
I1
Product Type
Tire Only
Maximum Pressure
44 psi
Weight Capacity
2,426 lb

Description

Tires and Wheels, Tire Type Farm Tire, Outside Diameter 30 in, Tire Size 9.5L-15, Weight Capacity 2,426 lb, Tread Pattern I1, Maximum Pressure 44 psi, Product Type Tire Only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.