Zoro Homepage

Tires and Wheels, 805 lb, Farm Tire

  • Mfr # AM2052

  • Zoro # G509197499


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Tire Type
Farm Tire
Tire Size
5.00-15
Tread Pattern
F2 3Rib
Outside Diameter
27 in
Maximum Pressure
52 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2052
Zoro #
G509197499
UPC #
811410010592
Country of Origin
China

Dimensions

Tire Size
5.00-15
Outside Diameter
27 in

Details

Tire Type
Farm Tire
Item
Tires and Wheels
Tread Pattern
F2 3Rib
Maximum Pressure
52 psi
Product Type
Tire Only
Weight Capacity
805 lb

Description

Tires and Wheels, Tire Type Farm Tire, Outside Diameter 27 in, Tire Size 5.00-15, Weight Capacity 805 lb, Tread Pattern F2 3Rib, Maximum Pressure 52 psi, Product Type Tire Only

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.