Angler Pipe Clamp, 1-1/2 In, Gold, PK10
Mfr # C109 1 1/2
Zoro # G0928846
product price: $46.15
/pk 10, $4.62/eaKey Features
Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C109 1 1/2
Zoro #
G0928846
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
1 1/2 in
Length
3 1/4 in
Thickness
12 ga
Width
1 1/4 in
Length (Straight Wireway)
3 1/4 in
Overall Width
1 1/4 in
Strut Trade Size
1 1/2 in
Overall Length
3 1/4 in
Nominal Strut Size
1 1/2 in
Size (inches)
1.5
Material Thickness (ga.)
12 ga.
Size
1-1/2 Inch
Description
EMT Conduit Angler Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3 1/4 in, Overall Width 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1 1/2 in, Load Capacity 800 lb, Gauge 12 ga, Nominal Strut Size 1 1/2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.