Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angler Pipe Clamp, 1/2 In, Gold, PK10

  • Mfr # C109 1/2

  • Zoro # G2922884


product price: $31.29
/pk 10, $3.13/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Gold
Finish
Electroplated
Conduit Size
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C109 1/2
Zoro #
G2922884
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1/2 in
Width
1 1/4 in
Thickness
14 ga
Strut Trade Size
1/2 in
Overall Width
1 1/4 in
Nominal Strut Size
1/2 in
Overall Length
3/16 in
Material Thickness (ga.)
14 ga.
Size (inches)
1 to 2
Size
1/2 Inch

Details

Sub-Category
Clamps and Hangers
Item
Angler Conduit Clamp
Color
Gold
Finish
Electroplated
Material
Steel
Gauge
14 ga
Conduit Type
EMT
For Use With
EMT, IMC, Pipe, RMC
Load Capacity
400 lb
Number of Pieces
100
Standards
UL, SA
Resistance Properties
Corrosion Resistant
Features
Superior Load Performance-The highest load ratings of any break-apart strap in the industry. Integrated, rolled threading provides the load performance of a hex nut without the extra hardware.; Easy Bolt Access-Angler makes it simple to reach bolts with a screwdriver or power tool, even when clamps are installed side by side.; One-Piece Design-No disassembly, no spare parts to lose or drop, easy to carry and store.
Type
Conduit, Cable & Pipe Supports
Install Torque (in. lbs.)
40
Design Load (lbs)
400
Number Of Holes
0
Application
For use with EMT, IMC, Rigid and Standard Pipe.
Standard
UL E160899
Special Features
Galvkrom out performs other finishes. Gold color matches Kindorf strut systems and out performs other finishes for corrosion protection, abrasion resistance and service life.

Description

Angler Conduit Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3/16 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 1/2 in, Load Capacity 400 lb, Gauge 14 ga, Nominal Strut Size 1/2 in, Resistance Properties Corrosion Resistant, Standards UL, SA, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.