Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Cover, Gold

  • Mfr # AB 844

  • Zoro # G1978995


product price: $37.29
/ea
Sold in multiples of 5 for $186.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.

Key Features

Sub-Category
Fittings and Brackets
Color
Gold
Finish
Electroplated
Material
Steel
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB 844
Zoro #
G1978995
UPC #
-
Country of Origin
United States

Dimensions

Depth
1/2 in
Width
1 5/8 in
Thickness
1/16 in
Length
10 ft
Length (Straight Wireway)
10 ft
Overall Width
1 5/8 in
Overall Length
10 ft
For Strut Channel Size
1 5/8 in
Overall Depth
1/2 in
Product Net Depth / Length
10 ft

Details

Sub-Category
Fittings and Brackets
Item
Channel Covers
Color
Gold
Finish
Electroplated
Material
Steel
For Use With
Strut Channel
Number of Pieces
1
Weight
0.3 lb
Series
800
Product Name
SUPERSTRUT CHANNEL & ACCES
Special Functions
Easy to install
Application
Surface Raceway and Lighting Systems

Description

Channel Covers, Color Gold, Finish Electroplated, Steel, Overall Length 10 ft, Overall Width 1 5/8 in, Overall Depth 1/2 in, For Strut Channel Size 1 5/8 in, For Use With Strut Channel, 800, Thickness 1/16 in, Weight 0.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.