Channel Nut, 1/4 In, Gold
Mfr # H 122 1/4
Zoro # G0817774
product price: $4.79
/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 122 1/4
Zoro #
G0817774
UPC #
-
Country of Origin
United States
Dimensions
Conduit Size
1/4 in
Thread Size
1/4"-20
Depth
1/2 in
Width
1 1/2 in
Nut Size
1/4 in
Bolt Size
1/4 in
Width (In.)
1.562
Bolt Size (inches)
44930
Trade Size (inches)
44930
Details
Sub-Category
Nuts, Washers, and Screws
Item
Hinged TrapNut
Color
Gold
Finish
Galvanized
Material
Steel
Includes
1/4 in Bolt
Conduit Type
Strut
For Use With
Strut Channels
Weight
0.22 lb
Number of Pieces
50
Type
Scissor Style 3 In 1
Features
Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning.; Functions as a hex nut, square washer, and flat washer combined.; Locking pin holds it in the desired position
Special Features
Fewer parts, less installation time..results - Labor Savings!
Application
For use with Kindorf channels.
Description
Hinged TrapNut, Steel, Width 1 1/2 in, Depth 1/2 in, Finish Galvanized, Thread Size 1/4 In.-20, Gold, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With Strut Channels, Includes 1/4 in Bolt, Nut Size 1/4 in, Weight 0.22 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.