Channel Nut, 3/8 In, Gold
Mfr # H 122 3/8
Zoro # G2934425
product price: $6.89
/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Gold
Finish
Galvanized
Conduit Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 122 3/8
Zoro #
G2934425
UPC #
094706278252
Country of Origin
United States
Dimensions
Conduit Size
3/8 in
Thread Size
3/8"-16
Depth
1/2 in
Width
1 1/2 in
Bolt Size
3/8 in
Nut Size
3/8 in
Width (In.)
1.562
Bolt Size (inches)
44993
Trade Size (inches)
44993
Details
Sub-Category
Nuts, Washers, and Screws
Item
Hinged TrapNut
Color
Gold
Finish
Galvanized
Material
Steel
Includes
3/8 in Bolt
For Use With
Strut Channels
Conduit Type
Strut
Weight
0.21 lb
Number of Pieces
50
Type
Scissor Style 3 In 1
Features
Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning.; Functions as a hex nut, square washer, and flat washer combined.; Locking pin holds it in the desired position
Special Features
Fewer parts, less installation time..results - Labor Savings!
Application
For use with Kindorf channels.
Description
Hinged TrapNut, Steel, Width 1 1/2 in, Depth 1/2 in, Finish Galvanized, Thread Size 3/8 In.-16, Gold, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With Strut Channels, Includes 3/8 in Bolt, Nut Size 3/8 in, Weight 0.21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.