Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Conduit; Pipe Use, Galvanized

  • Mfr # Z703 1-25

  • Zoro # G613790531


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Finish
Galvanized
For Use With
Conduit; Pipe
Material
Steel
Nominal/Conduit Pipe
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z703 1-25
Zoro #
G613790531
UPC #
75114013970
Country of Origin
United States

Details

Item
Clamp
Finish
Galvanized
For Use With
Conduit; Pipe
Material
Steel
Nominal/Conduit Pipe
1 Inch

Description

Pipe straps hold conduit and pipes in channel. They are inserted along the slot side of the channel and twisted into place. Pre-assembled with locking slot/hex head bolt. Gold-galvanized corrosion free finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.