Zoro Homepage

CAD Viewer & Download Files

Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Gold Galvanized Finish

  • Mfr # H104 1/2x10

  • Zoro # G3208387

CAD Available

product price: $30.19
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
10 ft
Thread Length
10 ft
Material
Steel
Thread Fit
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H104 1/2x10
Zoro #
G3208387
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Length
10 ft
Thread Length
10 ft
Length
10 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
61,641 lb.
Minimum Yield Strength
40,611 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Gold Galvanized
Yield Strength
40,611 psi
For Use With
Metal Framing Channel
Temp. Range
Not Rated
Threaded Rod Finish
Gold Galvanized
Rockwell Hardness
Not Rated
Threaded Rod Color
Gold
Resistance Properties
Corrosion Resistant
Dimensional Standards
CSA
Number of Nuts Included
0
Color
Yellow
Includes Nuts
No
Min. Tensile Strength
61,641 lb
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Class
2

Description

Fully Threaded Rod, Material Steel, Finish Gold Galvanized, Thread Size 1/2 In.-13, Overall Length 10 ft, Tensile Strength 61,641 lb., System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards CSA, Includes Nuts No, Color Yellow, Minimum Yield Strength 40,611 psi, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.