Zoro Homepage

Threaded Rod Hanger, Steel Galvanized

  • Mfr # ZU501-10

  • Zoro # G213762976


product price: $13.19
/ea

Key Features

For Use With
Strut
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU501-10
Zoro #
G213762976
UPC #
75114013598
Country of Origin
United States

Details

Item
Threaded Rod Hanger
For Use With
Strut
Material
Steel
Finish
Galvanized

Description

SuperStrut Beam Clamp, Steel, Gold, Galvanized, 3-3/16 in Length, 3 in Width, Suitable for: A-1200, B-1200, C-1200, A-1400, B-1400 and B-1402 Series Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.