Zoro Homepage

ABCs of Physics

  • Mfr # PH96014-S3

  • Zoro # G013339064


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1-Stop Watch, 1-Tape Measure, 1-Single Pulley, 1-Double Pulley, 1- Table Clamp Pulley, 1- Spring Scale, 1- Wooden Ball, 1-3/4" Steel Ball, 1 1" Steel Ball, 1- Hall's Carriage, 1 Weight Set, 1 String, 1 Activity Guide
Color
Assorted
Material
Plastic, Metal, Wood, Nylon,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH96014-S3
Zoro #
G013339064
UPC #
713757868310
Country of Origin
China

Details

Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
1-Stop Watch, 1-Tape Measure, 1-Single Pulley, 1-Double Pulley, 1- Table Clamp Pulley, 1- Spring Scale, 1- Wooden Ball, 1-3/4" Steel Ball, 1 1" Steel Ball, 1- Hall's Carriage, 1 Weight Set, 1 String, 1 Activity Guide
Color
Assorted
Material
Plastic, Metal, Wood, Nylon,

Description

Ever wonder how a clock works? Or how a roller coaster stays on its track? Explore all of this in the ABC's of Physics. Make your own timer as you discover how a pendulum clock works. Find out what F=ma means as you learn about force and motion and just how that roller coaster stays grounded. Discover Newton's laws working at your local playground and much, much more.


  • Perfect for group experiments, and home school.
  • Comes in a reusable plastic snap lid box for storage.
  • Includes: Stop Watch, Tape Measure, Single Pulley, Double Pulley, Table Clamp Pulley, Spring Scale, Wooden Ball, 1.75" Steel Ball, 1" Steel Ball, Hall's Carriage, Weight Set, String, and Activity Guide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.