Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker Mug, Glass, 600ml

  • Mfr # 15.106.0600-sp

  • Zoro # G312963762


product price: $37.59
/ea

Key Features

Color
Clear
Material
Glass
Includes
1 Beaker Mug
Recommended Age
11+ years
Recommended Grade
Grade 6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.106.0600-sp
Zoro #
G312963762
UPC #
656727853780
Country of Origin
India

Details

Color
Clear
Material
Glass
Includes
1 Beaker Mug
Recommended Age
11+ years
Recommended Grade
Grade 6+

Description

Add a little fun to your product line with a Beaker Mug. Great for your morning coffee or tea, or give as a gift. This 600 ml mug is individually boxed.


  • Give as a gift
  • Unique and attractive!
  • 600ml glass beaker mug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.