Zoro Homepage

Color Theory

  • Mfr # PH96019-S3

  • Zoro # G413339039


product price: $58.15
/ea

Key Features

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Miniature motor, 1 D cell battery holder, 1 contact key, 12 connector cords, 8 disks, and exploration Guide
Color
Assorted
Material
Plastic, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH96019-S3
Zoro #
G413339039
UPC #
713757868815
Country of Origin
China

Details

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Miniature motor, 1 D cell battery holder, 1 contact key, 12 connector cords, 8 disks, and exploration Guide
Color
Assorted
Material
Plastic, Metal

Description

Ever wonder how movies are made? You might already know movies are made of millions of individual pictures, but do you know why you don't see each picture? This phenomenon is called persistence vision. Learn more about this, color theory, and optical illusions as you have fun observing it in action! Kit Includes: Miniature motor, D cell battery holder, contact key, 12 connector cords, 8 disks, and exploration Guide Ages: 7+. Battery not Included.


  • Perfect for group experiments, and home school.
  • Comes in a reusable plastic snap lid box for storage.
  • Includes: 1 Miniature motor, (1) D cell battery holder, 1 contact key, 12 connector cords, 8 disks, and exploration Guide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.