Zoro Homepage

Density Identification, 12-Piece Set

  • Mfr # PH10043

  • Zoro # G613339051


product price: $72.99
/ea

Key Features

Recommended Age
11+ years
Recommended Grade
Grade 6+
Includes
12 Specimens, 1 Tray
Color
Assorted
Material
Aluminum, Brass, Copper, Glass, Hard Rubber, Delrin, PVC, Acrylic, Teflon, Nylon Plastics, Maple and Pine Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10043
Zoro #
G613339051
UPC #
656727851267
Country of Origin
India

Details

Recommended Age
11+ years
Recommended Grade
Grade 6+
Includes
12 Specimens, 1 Tray
Color
Assorted
Material
Aluminum, Brass, Copper, Glass, Hard Rubber, Delrin, PVC, Acrylic, Teflon, Nylon Plastics, Maple and Pine Wood

Description

Set of 12 different half-inch diameter specimens of varying lengths, supplied in a wood storage block. The set includes cylinders of Aluminum, Brass, Copper, Glass, Hard Rubber, Delrin, PVC, Acrylic, Teflon, Nylon, Maple and Pinewood.


  • Comes with storage case
  • Excellent Set to discover different materials!
  • 12 Specimens, 0.5" cylinders of various lengths
  • Wood storage block - 4"L x 3.50" W x 1.50" H., Density Cylinders - Aluminum - 1.625"L x 0.50" Dia. , Brass - 1.50"L x 0.50"Dia. , Copper - 1.56"L x 0.50"Dia., Glass - 1.75"L x 0.50"Dia., Hard Rubber - 1.813"L x 0.50"Dia., Delrin - 2.188"L x 0.50"Dia., PVC - 2.375"L x 0.50" Dia., Acrylic - 2"L x 0.50"Dia., Teflon - 2.375"L x 0.50"Dia., Nylon - 2.375"L x 0.50"Dia., Maple - 2.625"L x 0.50"Dia., Pinewood - 2.75"L x 0.50"Dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.