Zoro Homepage

Flower Model, 3-D

  • Mfr # B12812

  • Zoro # G713338961


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Material
Wood, Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
1 Flower Model
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12812
Zoro #
G713338961
UPC #
656727862676
Country of Origin
India

Details

Material
Wood, Plastic
Color
Assorted
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
1 Flower Model

Description

3-D Flower Model mounted on a wooden back. The model is an enlarged view of a typical flower with cut-a-way sections to show the major parts: Anther, Filament, Petal, Sepal, Stigma, Style, Ovary, Ovule, Receptacle, and Pedicel. Key Card included. Measures 14 x 10.


  • This model is an enlarged view of a typical flower with cut-a-way sections to show the major parts: Anther, Filament, Petal, Sepal, Stigma, Style, Ovary, Ovule, Receptacle, and Pedicel
  • 3-D Flower Model mounted on a wooden back
  • Measures 14" x 10"
  • Key Card included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.