Zoro Homepage

Glass Beakers, 50, 100, 250, 600, 1000ml, 5-Piece Set

  • Mfr # 15.105.Set

  • Zoro # G012963758


product price: $61.45
/ea

Key Features

Body Material
Glass
Includes
5 Beakers
Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.105.Set
Zoro #
G012963758
UPC #
656727852318
Country of Origin
India

Details

Body Material
Glass
Includes
5 Beakers
Body Color
Clear

Description

Set of 5 of most popular sized low form beakers. Nestled together in one box. Consists of capacity 50, 100, 250, 600, and 1000ml.


  • Easy to read graduations
  • This set consists of the most popular sizes!
  • Includes 5 beakers in sizes 50ml, 100ml, 250ml, 600ml, and 1000ml
  • Beakers, 50ml - 2.25 H x 2" Dia., 100ml - 2.75" H x 2.50" Dia., 250ml - 3.75" H x 3.25 Dia., 600ml - 4.75" H x 4" Dia., and 1000ml - 5.75" H x 4.75" Dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.