Zoro Homepage

Human Skeleton Model with Key, 17in.

  • Mfr # B12408-S3

  • Zoro # G612511328


product price: $35.59
/ea

Key Features

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 rod, 1 base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12408-S3
Zoro #
G612511328
UPC #
656727854695
Country of Origin
China

Details

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 rod, 1 base

Description

Demonstrate basic anatomical features of the human skeleton using this 17in excellent Skeleton Model. The skeleton has natural movement of the joints with the exception of fused carpals and tarsals. Constructed of rugged plastic with a heavy metal base for an extra measure of stability. Features include unbreakable ribs, stainless steel screws, brackets and springs to resist corrosion. Comes with a detailed key. Ages 7+.


  • Highly detailed and durable!
  • Perfect for any classroom or home project
  • Joints move with the exception of the carpals and tarsals
  • For ages 7 and up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.