Zoro Homepage

Illuminated Orbiter, Battery Operated

  • Mfr # B19002B-SP

  • Zoro # G613338962


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
9+ years
Recommended Grade
Grade 4+
Includes
1 Orbiter, 1 TG, 1 Activity Guide
Material
Heavy Duty Plastic, Metal
Color
Multicolored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B19002B-SP
Zoro #
G613338962
UPC #
656727864632
Country of Origin
India

Details

Recommended Age
9+ years
Recommended Grade
Grade 4+
Includes
1 Orbiter, 1 TG, 1 Activity Guide
Material
Heavy Duty Plastic, Metal
Color
Multicolored

Description

This battery operated unit will Illuminate the Sun to effectively demonstrate daylight, night, seasons, and phases of the Moon. The Sun, Earth and Moon revolve around one another on this gear-driven model. The earth and moon are shown in true scale. The scale is 1 inch = 2000 miles. If the sun were to be shown at the same scale, it would be approximately 36 feet in diameter! Arm is 15, Sun is 6 and the Earth is 4 in diameter.


  • Demonstrates the relationship between the Earth, Sun and Moon.
  • Arm is 15", Sun is 6" and the Earth is 4" in diameter
  • Battery operated (Requires 4 AA Batteries, not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.