Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Life Size Human Skeleton Model with Key, Rod Mount

  • Mfr # B12407-S3

  • Zoro # G612511373


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 rod, 1 base, 4 casters, 1 dust cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12407-S3
Zoro #
G612511373
UPC #
656727854688
Country of Origin
China

Details

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 rod, 1 base, 4 casters, 1 dust cover

Description

Give students the opportunity to discover skeletal anatomy with this life-sized skeleton. Features unbreakable plastic bones that were carefully cast to preserve the finest details. The mandible is hinged, the arms, legs and skull are removable, and the calvarium is sectioned to allow for study of the cranial vault. The jaw features a full set of teeth, three of which are removable for closer examination. The spinal column shows the spinal cord, nerve exits, vertebral arteries and a herniated disk. The skeleton is mounted in an upright position on a heavy-duty base with smooth gliding casters. A dust cover and detailed key are included. Measures 170 cm tall or 5' 7in. Ages 7+.


  • Highly detailed and durable!
  • Mounted on a base with casters making it effortless to relocate.
  • Measures 5' 7"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.