
Magnifier, 3X, Plastic, 6in., 12PK
Mfr # PH30198/5-SP
Zoro # G513338994
product price: $57.59
/pk 12, $4.80/eaKey Features
Includes
12 Magnifiers
Color
Black
Material
Plastic
Recommended Age
7+ years
Recommended Grade
Grade 2+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH30198/5-SP
Zoro #
G513338994
UPC #
194629119615
Country of Origin
China
Details
Includes
12 Magnifiers
Color
Black
Material
Plastic
Recommended Age
7+ years
Recommended Grade
Grade 2+
Description
This easy to hold 3X Magnifier has a plastic frame and 4 handle. 2-3/4 Diameter. Sold as a pack of 12 magnifiers.
- Durable
- Safe!
- 3X Magnification
- Pack of 12 magnifiers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.