Zoro Homepage

Measuring Cylinders, 5-Piece Set

  • Mfr # CH10815-SET

  • Zoro # G612963745


product price: $68.15
/ea

Key Features

Color
Opaque
Material of Construction
Polypropylene
Includes
Measuring Cylinders (1 each of 50ml, 100ml, 250ml, 500ml, 1000ml)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH10815-SET
Zoro #
G612963745
UPC #
656727865073
Country of Origin
India

Details

Color
Opaque
Material of Construction
Polypropylene
Includes
Measuring Cylinders (1 each of 50ml, 100ml, 250ml, 500ml, 1000ml)

Description

These 5 molded graduated cylinders are perfect for your experiments! The hexagonal base provides excellent stability to the cylinders. The tapered spout works well while pouring any reagent. Measurements come in 50, 100, 250, 500,1000ml and made of opaque polypropylene.


  • Multiple sizes to fit your needs
  • Easy to read molded graduations
  • Autoclavable and non-drip spouts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.