Zoro Homepage

Microslide Viewer

  • Mfr # T001

  • Zoro # G313338958


product price: $53.59
/ea

Key Features

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Viewer
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T001
Zoro #
G313338958
UPC #
656727863352
Country of Origin
India

Details

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Viewer
Material
Plastic
Color
Black

Description

The Microslide Viewer is specialty designed instrument for viewing Microslides. Simply insert the slide and focus. The viewer brings 5X magnification allowing every image to be seen exactly as if observed through a microscope under ideal conditions. The white reflector provides sufficient light for a bright image in the normal light of a classroom. The viewer does not require electricity or batteries so it can also be used outdoors. 9 high. For budding scientists of all ages!


  • Use with Microslides
  • Light weight and easy to use!
  • No electricity or batteries required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.