Zoro Homepage

Oral Hygiene Model with Key

  • Mfr # B12089-S3

  • Zoro # G312511338


product price: $67.99
/ea

Key Features

Material
Heavy Duty Plastic
Color
White, Red, Yellow
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 toothbrush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12089-S3
Zoro #
G312511338
UPC #
656727854640
Country of Origin
China

Details

Material
Heavy Duty Plastic
Color
White, Red, Yellow
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 1 toothbrush

Description

Demonstrate proper technique for brushing teeth and gums using this excellent Oral Hygiene Model. Hinged upper and lower palates simulate the normal opening and closing of the mouth. Comes complete with an oversized 9in soft bristle toothbrush and detailed key. Hand-painted. Measures 6in x 6in x 4in.


  • Model can also be used for basic teeth identification
  • Hand painted
  • Measures 6" x 6" x 4" with a 9" toothbrush
  • Hinged to simulate the opening and closing of the mouth

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.