Zoro Homepage

Plastic Human Skull Model

  • Mfr # B12406-S3

  • Zoro # G612511366


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 3 teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12406-S3
Zoro #
G612511366
UPC #
656727854671
Country of Origin
China

Details

Material
Heavy Duty Plastic
Color
White
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
1 Model, 1 key, 3 teeth

Description

Detailed Human Skull Model is excellent for introductory anatomy courses. Life-sized, this complete model offers a removable molar, incisor and canine tooth allowing for further study of the tooth roots. Features spring-mounted mandible and detachable sectioned calvaria. A detailed key is included. Age 7+.


  • 3 Removable parts (teeth), spring mounted mandible, and detachable sectioned calvaria
  • Highly detailed and durable
  • For ages 7 and up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.