Zoro Homepage

Plastic Pipettes, 72PK

  • Mfr # CH11623-S3

  • Zoro # G713339074


product price: $70.79
/pk 72, $0.98/ea

Key Features

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
72 Pipettes
Color
Clear
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH11623-S3
Zoro #
G713339074
UPC #
194629119585
Country of Origin
China

Details

Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
72 Pipettes
Color
Clear
Material
Polyethylene

Description

Excellent for basic liquid transfer or culture sampling. 3.0ml capacity with 0.50ml graduations. Safe for all ages. Each pack includes 12 polyethylene graduated pipettes. Sold as 6 packs for a total of 72 pipettes.


  • Use Pipettes to save on time and messes.
  • Easy to use
  • 12 per pack, sold as 6 packs, 72 polyethylene pipettes total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.