Zoro Homepage

Ten Specimen Density Set

  • Mfr # PH10040

  • Zoro # G713338978


product price: $74.55
/ea

Key Features

Recommended Age
11+ years
Recommended Grade
Grade 6+
Includes
10 Specimens, I Tray
Color
Assorted
Material
Acrylic, Aluminum, Brass, Copper, Nylon, Maple, Pine, Poplar, PVC, Steel/Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH10040
Zoro #
G713338978
UPC #
656727850000
Country of Origin
India

Details

Recommended Age
11+ years
Recommended Grade
Grade 6+
Includes
10 Specimens, I Tray
Color
Assorted
Material
Acrylic, Aluminum, Brass, Copper, Nylon, Maple, Pine, Poplar, PVC, Steel/Iron

Description

This Specimen Density Set consists of a set of 10, one inch density cubes in a storage box. Materials included are: Acrylic, Aluminum, Brass, Copper, Maple, Nylon, Pine, Poplar, PVC and Steel/Iron.


  • Comes with storage case
  • Excellent set to discover different materials!
  • Each item is represented in a 1" cube

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.