Zoro Homepage

Test Tubes, 16 x 150 mm, 24 ml Capacity, 36PK

  • Mfr # 17.104.1615

  • Zoro # G312963755


product price: $50.39
/pk 36, $1.40/ea

Key Features

Color
Clear
Includes
36 Glass Test Tubes
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17.104.1615
Zoro #
G312963755
UPC #
194629119561
Country of Origin
India

Details

Color
Clear
Includes
36 Glass Test Tubes
Material
Glass

Description

Glass Test Tubes with a nominal size of 16 x 150mm. Fire polished rim and uniform wall thickness. Conformity to ISO 4142. Packaged in breakage resistant special designed box. Each pack includes 12 test tubes. Sold as 3 packs for a total of 36 test tubes.


  • Uniform wall thickness.
  • Conformity to ISO 4142.
  • Made of borosilicate 3.3 glass.
  • High thermal shock resistance & chemical attack resistance.
  • 12 per pack, sold as 3 packs, 36 test tubes total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.