Zoro Homepage

The E Cube, Glass, Plastic, Paper, Multicolored, 7+ years

  • Mfr # PH96016-SP

  • Zoro # G011975219


product price: $67.55
/ea

Key Features

Material
Glass, Plastic, Paper
Color
Multicolored
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
5 D. Cell Battery Holder, 1 Knife Switch, 4 Light Bulb Holders, 5 Light Bulbs, 17 Alligator Cords, 2 Contact Key, 1 Buzzer, 1 Miniature Motor, 8 Disks, 1 Conduction Sample Pack, 1 Digital Multi-Meter, 4 Guides, 1 Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH96016-SP
Zoro #
G011975219
UPC #
713757868518
Country of Origin
China

Details

Material
Glass, Plastic, Paper
Color
Multicolored
Recommended Age
7+ years
Recommended Grade
Grade 2+
Includes
5 D. Cell Battery Holder, 1 Knife Switch, 4 Light Bulb Holders, 5 Light Bulbs, 17 Alligator Cords, 2 Contact Key, 1 Buzzer, 1 Miniature Motor, 8 Disks, 1 Conduction Sample Pack, 1 Digital Multi-Meter, 4 Guides, 1 Storage Case

Description

The E Cube has Everything from our 4 most popular kits: Telegraph Kit, Color Theory, Simple Circuit and Conduction Experiment. Explore many aspects of electricity and take it to the next step with our digital multi-meter. Have fun recording your results and design your own experiments as you ask, I wonder what would happen if. There are no limits!


  • Comes in a heavy duty plastic reusable snap-lid container
  • Everything included for experiments
  • Explore many aspects of electricity and take it to the next step with our digital multi-meter
  • Fun hands on kit will keep kids busy for hours

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.