Zoro Homepage

Tuning Fork and Striker

  • Mfr # PH36121/10-Set

  • Zoro # G512963760


product price: $35.59
/ea

Key Features

Material
Metal, Wood, Rubber
Recommended Age
8+ years
Color
Multicolored
Recommended Grade
Grade 3+
Includes
Tuning Fork, Striker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH36121/10-Set
Zoro #
G512963760
UPC #
656727862621
Country of Origin
India

Details

Material
Metal, Wood, Rubber
Recommended Age
8+ years
Color
Multicolored
Recommended Grade
Grade 3+
Includes
Tuning Fork, Striker

Description

Supertek's Tuning Fork and Striker set features a high quality aluminum tuning fork of 512Hz and a 7 striker. The Striker has a wooden handle and rubber ball at the top. Packaged together in a plastic bag. Perfect experiments for beginners.


  • Striker set features a high quality aluminum tuning fork of 512Hz and a 7" striker
  • The Striker has a wooden handle and rubber ball at the top
  • Perfect experiments for beginners
  • Packaged together in a plastic bag

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.