Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuning Forks With Hammer, Aluminum, 8-Piece Set

  • Mfr # PH36126

  • Zoro # G612963738


product price: $73.45
/ea

Key Features

Material
Aluminum, Rubber
Recommended Grade
Grade 3+
Includes
8 Tuning Forks, 1 hammer, 1 wooden box
Color
Silver, Black, Red
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH36126
Zoro #
G612963738
UPC #
656727850314
Country of Origin
India

Details

Material
Aluminum, Rubber
Recommended Grade
Grade 3+
Includes
8 Tuning Forks, 1 hammer, 1 wooden box
Color
Silver, Black, Red
Recommended Age
8+ years

Description

High quality aluminum tuning forks with frequency 256 to 512 Hz, set of 8, in a case, hammer included.


  • Comes in a hinged wooden case that has a soft lined interior with insets to fit component parts
  • Frequency in hertz is stamped on each Tuning Fork!
  • Great for physical science demonstration
  • Tuning Forks, 256Hz C - 7.563"L x 0.75"W x 0.25"H., 288Hz D - 7.25"L x 0.75"W x 0.25"H., 320Hz E - 7"L x 0.75"W x 0.25"H., 341.3Hz F - 6.813"L x 0.75"W x 0.25"H., 384Hz G - 6.625"L x 0.75"W x 0.25"H., 426.7Hz A - 6.25"L x 0.75"W x 0.25"H., 420Hz B - 6.188"L x 0.75"W x 0.25"H., 512Hz C - 6"L x 0.75"W x 0.25"H., Hammer - 7.50"L x 2" Dia., Carrying Case - 11"L x 10"W x 2" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.