
UV Sanitation Cabinet, Small
Mfr # CH12040S
Zoro # G013338920
Specifications
Product Information
Description
The UV Cabinet is a desktop disinfection device, offering simple operation and compact dimensions. Its application is for the UVC disinfection of small tools and objects. The device contains two internal UVC lamps and reflectors. The device's disinfection efficiency is up to 99%. Instruments and tools are disinfected of germs, bacteria, viruses and fungi. In consideration of health and safety, the device automatically shuts down when the cover is opened.Specifications: Power: 20W UV Wavelength: 254 nm Timer: Maximum 30 Minutes 2 Easy-to-Clean Stainless Steel Racks Overall Dimensions: 20-1/2 x 16 x 16 Interior Dimensions: 14 x 14 x 14
- A must for stopping the spread of germs!
- Compact size
- Includes 2 removable stainless steel shelves
- 30 Minute timer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.