Zoro Homepage

Water Cycle Model Activity Set

  • Mfr # B19052-SP

  • Zoro # G711975175


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, card stock, Paper, Cardstock
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
Top, Bottom, Cloud, Wire Stand, Study Cards (10), Teaching Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B19052-SP
Zoro #
G711975175
UPC #
656727864793
Country of Origin
India

Details

Material
Plastic, card stock, Paper, Cardstock
Color
Multicolored
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
Top, Bottom, Cloud, Wire Stand, Study Cards (10), Teaching Guide

Description

Make it rain in your classroom! Students can duplicate the individual processes of the water cycle evaporation condensation and precipitation with this ingenious model. The accompanying set of ten 8 1/2in. x 11in. full color study cards and companion guide will aid students understanding of the water cycle and enhance awareness of the various states of water. Requires a heat lamp, not included. Size 17in. x 12.5in. x 5in..


  • Truly a perfect model to demonstrate the water cycle.
  • This model makes it fun to watch the actual processes of evaporation, condensation, and precipitation.
  • Extensive teaching materials included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.