Zoro Homepage

Link V-Belt, 100 ft. Outside Length, 29/64" Top Width, 5/16 in Thickness, 1 Ribs

  • Mfr # 0407100

  • Zoro # G9111365


product price: $1,938.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Link V-Belt
V-Belt Section
3V
Outside Length
100 ft.
Number of Ribs
1
Top Width
29/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0407100
Zoro #
G9111365
UPC #
662345147958
Country of Origin
United States

Dimensions

Outside Length
100 ft.
Top Width
29/64"
Thickness
5/16 in

Details

Item
Link V-Belt
V-Belt Type
Link V-Belt
V-Belt Section
3V
Number of Ribs
1
Material
Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric
For Use With
3V Pulley
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 240 Degrees F
Construction
Composite
Color
Blue
Belt Series
SuperTLink
Belt Material
Custom Polyurethane Elastomers Reinforced with Multiple Plies of Polyester Fabric
Maximum Operating Temperature
240 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasives, Chemicals, Heat, Oil

Description

Link V-Belt, Belt Series SuperTLink(R), Color Blue, Number of Ribs 1, Outside Length 100 ft, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3V, Application Packaging, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 2 3/4 in, For Use With 3V Pulley, Link Connection Type Twist Lock, Maximum Operating Temperature 240 Degrees F, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees F, Minimum Ride Height Above Rim 0 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.