Dual RFID Asset Tag / Fob, PK10
- Mfr # TST-FOB-10PK
- Zoro # G923933703
product price:Â
$
62.99
/pk of 10, $6.30/ea
Key Features
Label Width
2 in
Includes Software
Software Not Included
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Backing Material
Polyethylene
Environment
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TST-FOB-10PK
- Zoro #
- G923933703
- UPC #
- 719962702821
- Country of Origin
- China
- Includes Software
- Software Not Included
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Item
- Dual RFID Asset Tag / Fob
- Backing Material
- Polyethylene
- Environment
- Indoor, Outdoor
- Removability
- Removable
- Background Color
- Black
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Label Style
- Fob
Dimensions
- Label Width
- 2 in
- Thickness
- 0.25 in
- Label Height
- 1.25 in
Description
Dual RFID Asset Tag / Fob, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.