HF RFID Scanner / Reader
- Mfr # SuperScan HF-1
- Zoro # G823933506
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Maximum Ambient Temperature
95 Degrees F
Housing Material
ABS Plastic
Minimum Ambient Temperature
30 Degrees F
Overall Width
0.75 in
Overall Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SuperScan HF-1
- Zoro #
- G823933506
- UPC #
- 719962700049
- Country of Origin
- China
- Maximum Ambient Temperature
- 95 Degrees F
- Housing Material
- ABS Plastic
- Minimum Ambient Temperature
- 30 Degrees F
- Communication Interface
- USB-A
- Features
- Desktop Design, HF RFID Reader (Scanner), HID (Plug and Play), LED Indicator Light for Power and Tag Scan, Rubber Feet, Works with Supertrack TapTags
- Item
- RFID Reader
- Operating Temperature
- 1 in
Dimensions
- Overall Width
- 0.75 in
- Overall Length
- 2.75 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
- Fits Chest Size
- Desktop Design, HF RFID Reader (Scanner), HID (Plug and Play), LED Indicator Light for Power and Tag Scan, Rubber Feet, Works with Supertrack TapTags
Description
RFID Reader, Type of Light Not Applicable, Image Resolution Not Applicable, Electrical Design Not Applicable, Operating Voltage Not Applicable, Current Consumption Not Applicable, Housing Material ABS Plastic, Wavelength Not Applicable, Operating Temperature 1 in, Maximum Ambient Temperature 95 Degrees F, Minimum Ambient Temperature 30 Degrees F, Communication Interface USB-A, Transmission Rate Not Applicable, Overall Length 2.75 in, Overall Width 0.75 in, Protection Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.