Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK10
- Mfr # STU-5515WI-MET-10PK
- Zoro # G723933361
product price:Â
$
44.99
/pk of 10, $4.50/ea
Key Features
Background Color
White
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Removability
Fixed
Label Style
Tag
Resistance Properties
UV Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STU-5515WI-MET-10PK
- Zoro #
- G723933361
- UPC #
- 719962702609
- Country of Origin
- China
- Background Color
- White
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Removability
- Fixed
- Label Style
- Tag
- Resistance Properties
- UV Resistant, Water Resistant
- Environment
- Indoor, Outdoor
- Item
- RFID + QR Code Asset Tag
- Includes Software
- Software Not Included
- Backing Material
- Polyethylene
Dimensions
- Thickness
- 6 mil
- Label Height
- 0.63 in
- Label Width
- 2.19 in
Description
RFID + QR Code Asset Tag, PK10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.