Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK100
- Mfr # TTH-4026PVC-100PK
- Zoro # G723933491
product price:Â
$
350.99
/pk of 100, $3.51/ea
Free Shipping & Returns
Key Features
Label Style
Tag
Environment
Indoor, Outdoor
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Thickness
35 mil
Removability
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTH-4026PVC-100PK
- Zoro #
- G723933491
- UPC #
- 719962702371
- Country of Origin
- China
- Label Style
- Tag
- Environment
- Indoor, Outdoor
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Removability
- Removable
- Includes Software
- Software Not Included
- Item
- RFID + QR Code Asset Tag
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Backing Material
- Polyethylene
- Background Color
- White
Dimensions
- Thickness
- 35 mil
- Label Width
- 1 in
- Label Height
- 1.56 in
Description
RFID + QR Code Asset Tag, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.