Shop SUPERTRACK
See all product information
Create Account
RFID + QR Code Asset Tag, PK50
- Mfr # STU-4530PVC-50PK
- Zoro # G824178234
product price:Â
$
260.99
/pk of 50, $5.22/ea
Free Shipping & Returns
Key Features
Label Width
1.19 in
Thickness
35 mil
Label Style
Tag
Label Height
1.75 in
Backing Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STU-4530PVC-50PK
- Zoro #
- G824178234
- UPC #
- 719962702418
- Country of Origin
- China
- Label Style
- Tag
- Backing Material
- Polyethylene
- Background Color
- White
- Environment
- Indoor, Outdoor
- Item
- RFID + QR Code Asset Tag
- Resistance Properties
- Impact Resistant, UV Resistant, Water Resistant
- Includes Software
- Software Not Included
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Removability
- Removable
Dimensions
- Label Width
- 1.19 in
- Thickness
- 35 mil
- Label Height
- 1.75 in
Description
RFID + QR Code Asset Tag, PK50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.