Zoro Homepage

1140222 WINCH2GO 12 V Portable Winch 4000 lbs, 4.5 FPM

  • Mfr # 51283

  • Zoro # G916348071


product price: $699.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51283
Zoro #
G916348071
UPC #
-
Country of Origin
China

Description

This backpack sprayer is perfect for applying weed killer pest killer and fertilizer and other large spraying jobs. Comfortable straps let you lug 4 gallons of solution around with little exertion. Includes 20in.L wand and 48in. hose. Features Portable winch can be used with all your vehicles Toolbox enclosure contains winch and all necessary gear for effective winch operation Winch has 4000-lb. pulling capacity Powered by 12V DC 1.4 HP motor Preinstalled with 50ft. x 3/16in. wire rope with hook Operates at 4.5 FPM full load; 20 FPM no-load 12ft. handheld remote for easy operation 3-stage planetary geartrain Automatic 100% load-holding braking Cam action knob clutch Hawse fairlead in base plate Specifications Line Pull lbs. : 4000 Line Speed FPM : 20 no-load 4 1/2 full load Gear Train: 3-stage planetary Clutch: Cam action knob Braking: Automatic 100% load-holding Switching Method: Handheld remote control Remote Length ft. : 12 Rope Type: Wire rope Rope Size L x dia. ft. x in. : 50 x 3/16 Fairlead Type: Hawse Mounting Hardware Included: Mounting not required for operation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.